Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series™ 9 mm Vial, Cap and Septa Assembled Kits with PTFE/Silicone/PTFE Septa
Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.
Supplier: DWK Life Sciences 762240BA
Description
Available in multiple colors and septa formats and with or without writing patch.Specifications
Blue | |
12 mm | |
No | |
PTFE, Silicone, PTFE | |
MicroLiter | |
Screw Cap | |
9 mm |
Amber | |
Borosilicate Glass (Type 1) | |
2 mL | |
100 | |
Polypropylene | |
32 mm | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction