Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series™ 9 mm Amber Glass Vial, Cap and Septa Assembled Kits with PTFE/Silicone Septa
Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.
$100.00 - $130.00
Specifications
Color | Amber |
---|---|
Diameter (Metric) Outer | 12 mm |
Material | Borosilicate Glass (Type 1) |
Volume (Metric) | 2 mL |
Septum | PTFE, Silicone |
Catalog Number | Mfr. No. | Closure Color | Marking Spot | Pre-slit | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Color | Marking Spot | Pre-slit | Price | Quantity & Availability | |||
15-112-032
|
DWK Life Sciences
762235KA |
Black | Yes | Yes |
Pack of 100 for $130.00
|
|
|||
15-112-019
|
DWK Life Sciences
762230KA |
Black | Yes | No |
Pack of 100 for $100.00
|
|
|||
15-112-028
|
DWK Life Sciences
762235BA |
Blue | Yes | Yes |
Pack of 100 for $127.00
|
|
|||
15-112-017
|
DWK Life Sciences
762230GA |
Green | Yes | No |
Pack of 100 for $100.00
|
|
|||
15-112-021
|
DWK Life Sciences
762230NA |
Natural | Yes | No |
Pack of 100 for $100.00
|
|
|||
Description
Available in multiple colors and septa formats and with or without writing patch.Specifications
Amber | |
Borosilicate Glass (Type 1) | |
PTFE, Silicone | |
MicroLiter | |
Screw Cap | |
9 mm |
12 mm | |
2 mL | |
100 | |
Polypropylene | |
32 mm | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title