Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
International Enviroguard™ MicroGuard MP Microporous Sleeves with Elastic Closures
Click to view available options
MicroGuard MP Microporous Sleeves with Elastic Closures; Seam Type: Serged
Description
- Lightweight, tear-resistant liquid and particulate barrier helps safeguard from blood penetration, various industrial chemicals, along with dust, dirt, and grime
- Breathable fabric allows moisture to escape, so you're more cool and comfortable even as you sweat
- Generous 18 in. length helps cover more of your arms to decrease the risk of exposing skin or underlying clothing to workplace contaminants
- Secure elastic closures on both ends help keep sleeves in place even with repetitive movements, allowing you to stay on task without having to continually readjust your sleeves throughout your work day
- Environmentally friendly; can be recycled after use
- Passes ASTM F1670 testing for blood penetration
Specifications
Specifications
Size | Universal |
Product Type | Chemical-resistant Sleeve |
Material | Multi-layer Barrier Laminate Fabric |
Color | White |
Sterility | Non-sterile |
Style | Elastic at Both Ends |
Disposable | Single-use |
Seam Type | Serged |
Latex Free | Yes |
Length (English) | 18 in. |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction