Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ MICROCHEM™ by AlphaTec™ Overboots with Multi-Layer Chemical Barrier
Ansell™ MICROCHEM™ by AlphaTec™ Overboots provide an effective barrier against a range of inorganic chemicals and biological agents
$993.00 - $995.00
Specifications
Certifications/Compliance | CE CATEGORY I |
---|---|
Closure Type | Elastic to top of boot with tie fastenings |
Color | Yellow |
Material | Multi-layer Non-woven Barrier Laminate |
Seam Type | Welded |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-010-350
|
Ansell™
YE30W9240600 |
8 to 12 |
Case of 200 for $993.00
|
|
|||||
19-010-351
|
Ansell™
YE30W9240605 |
12 to 14 |
Case of 150 for $995.00
|
|
|||||
Description
- Durable
- Highly visible bright yellow color for improved worker safety
- Lightweight and durable
- Applications:
- Unexpected leakages spills or other releases
- Loading and unloading trucks and vehicles
- Product inspection
- Cleaning of plant and machines
Specifications
CE CATEGORY I | |
Yellow | |
Welded | |
Overboot |
Elastic to top of boot with tie fastenings | |
Multi-layer Non-woven Barrier Laminate | |
Liquid, Particles |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title