Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Microbiological Analysis Membrane Filters, Gridded
Optimized for MF method microbiological analysis of water or other liquids
Supplier: MilliporeSigma™ HAWG047S0
Description
Optimized for MF method microbiological analysis of water or other liquids
- MF-Type (mixed cellulose esters) filter membranes
- 0.45μm (Type HA) designed to give complete retention and maximum recovery of total coliforms and fecal coliform bacteria
- 0.7μm (Type HC) ideal for fecal coliform analyses
- Use 0.22μm membranes where 0.45μm pore size is not sufficient
- For beverage analysis, choose membranes with 0.8μm pore size
Compliance
Certified to meet Standard Methods for the Examination of Water and Wastewater requirements.
Specifications
Certified to meet standard methods for the examination of Water and wastewater requirements | |
0.45 μm | |
MF method microbiological analysis of water or other liquids | |
Grid | |
1.85 in. |
White | |
Sterile | |
Absorbent pads | |
SO Pak Membrane Filter | |
4.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction