Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Micro Bunsen Burner with Flame Stabilizer
This premium burner from Eisco is made with the lab and classroom in mind.
Specifications
Product Type | Micro Bunsen Burner |
---|---|
Diameter (English) Outer Inlet | 0.3 in. |
Diameter (English) Outer Mixing Tube | 0.4 in. |
Diameter (Metric) Outer Inlet | 8 mm |
Diameter (Metric) Outer Mixing Tube | 10 mm |
Catalog Number | Mfr. No. | Gas Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Gas Type | Price | Quantity & Availability | |||||
50-110-1231
|
Eisco™
CH0093E/RSD |
Natural Gas | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Gas flow adjustment on burner
- Die-cast, nickel-plated zinc alloy base
- Gas inlet diameter: 8mm
- Height: 88mm (3.5 in.)
- Base diameter: 76mm (3 in.)
- Available for Natural Gas or LPG
Specifications
Micro Bunsen Burner | |
0.4 in. | |
10 mm | |
3.5 in. |
0.3 in. | |
8 mm | |
Heating, Sterilization and Combustion | |
Flame Stabilizer |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title