Learn More
MilliporeSigma™ MF-Millipore™ Membrane Filter, 0.8 μm
Mixed cellulose esters (MCE) membrane, hydrophilic
Supplier: MilliporeSigma™ AAWP09000
Description
Designed for air monitoring, bioassays, dairy microbiology, particle monitoring and particle removal. MF-Millipore™ Mixed Cellulose Ester Membranes, 0.80μm pore size are available in a range of diameters. Composed of mixed cellulose membrane in black or white with a plain or gridded surface.
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
White | |
MCE | |
Non-sterile | |
For air monitoring, bioassays, dairy microbiology, particle monitoring, and particle removal | |
AAWP | |
Plain | |
100/Pk. | |
Filter Membranes | |
90 mm |
≥1.0 bar, air with water | |
Membrane Filter | |
0.8 μm | |
190 mL/min x cm2 | |
16 L/min/ cm2 | |
Hydrophilic | |
100Pack | |
150 μm | |
Hydrophilic | |
90 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.