Learn More
Mettler Toledo™ E2 Premium Weight Sets with Certificate
Made of vacuum melted steel for highest material purity
$4505.00
Specifications
Product Type | Weight Set |
---|---|
Certifications/Compliance | With certificate, ISO17025, ISO9001, ISO14001 environmental standard |
Classification | OIML Class E2 |
Material | Stainless Steel |
Density | 8kg/dm3 at 20°C |
Catalog Number | Mfr. No. | Includes | Mass | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Mass | Quantity | Price | Quantity & Availability | |||
01-911-857
|
Mettler Toledo™
158827 |
Cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, marked cylindrical weight: 2g, 20g, 200g, Plastic box | 1 g to 500 g | 12/Set |
Each for $4,505.00
|
|
|||
01-911-855
|
Mettler Toledo™
11117324 |
Wire weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked wire weight: 2mg, 20mg, 200mg, cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, 1kg, 2kg, 5kg, marked cylindrical weight: 2g, 20g, 200g, 2kg, Plastic box | 1 mg to 5 kg | 28/Set | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-911-854
|
Mettler Toledo™
11117322 |
Wire weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked wire weight: 2mg, 20mg, 200mg, cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, 1kg, 2kg, marked cylindrical weight: 2g, 20g, 200g, 2kg, Plastic box | 1 g to 2 kg | 27/Set | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-911-851
|
Mettler Toledo™
158807 |
Wire weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked wire weight: 2mg, 20mg, 200mg, Plastic box | 1 mg to 500 mg | 12/Set | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-911-856
|
Mettler Toledo™
158817 |
Cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, marked cylindrical weight: 2g, 20g, Plastic box | 1 g to 50 g | 8/Set | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-911-853
|
Mettler Toledo™
158857 |
Wire weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked wire weight: 2mg, 20mg, 200mg, cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, 1kg, marked cylindrical weight: 2g, 20g, 200g, Plastic box | 1 g to 1 kg | 25/Set | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-911-852
|
Mettler Toledo™
158847 |
Wire weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked wire weight: 2mg, 20mg, 200mg, cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, marked cylindrical weight: 2g, 20g, 200g, Plastic box | 1 g to 200 g | 23/Set | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
Thanks to their monobloc design, Mettler Toledo Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.
- Premium Line OIML E2 weight sets
- 1mg - 500mg: wire weights
- 1g - 5kg: cylindrical knob weights
- High-grade steel
- Density: 8.0 kg/dm3
- Magnetic susceptibility: <0.01
- Impact-resistant plastic box
- Knob weights: Monobloc
- Second weight of same mass is marked for identification purposes
Specifications
Weight Set | |
OIML Class E2 | |
8kg/dm3 at 20°C |
With certificate, ISO17025, ISO9001, ISO14001 environmental standard | |
Stainless Steel |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.