Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ MetroMax iQ™ Polymer Stem Casters
For use with either MetroMax i polymer mobile stem caster posts
$171.00 - $197.00
Specifications
Diameter (English) | 5 in. |
---|---|
Diameter (Metric) | 12.7 cm |
For Use With (Equipment) | Metro™ MetroMax i™ and Q™ shelving |
Load Bearing Capacity (English) | 300 lb. |
Temperature Range (English) | -20 to 120°F |
Catalog Number | Mfr. No. | Material | Product Type | Wheel Tread | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Product Type | Wheel Tread | Includes | Price | Quantity & Availability | ||
19-109-107
|
Metro™
5PCBXM |
Polymer | Brake Stem Caster | Polyurethane | Antimicrobial; Corrosion-resistant |
Each for $186.00
|
|
||
11-926-302
|
Metro™
5PCBX |
Polymer | Brake Stem Caster | Polyurethane | Corrosion-resistant |
Each for $197.00
|
|
||
19-109-108
|
Metro™
5PCXM |
Polymer | Swivel Stem Caster | Polyurethane | Antimicrobial; Corrosion-resistant |
Each for $178.00
|
|
||
11-926-303
|
Metro™
5PCX |
Polymer | Swivel Stem Caster | Polyurethane | Corrosion-resistant |
Each for $171.00
|
|
||
Description
- Promotes easy cleaning
- Casters allow shelving units to be moved easily for access to floors and walls
- When used to create carts, allows efficient movement of supplies throughout a facility or campus
- Corrosion-resistant performance (all-polymer horn, stainless-steel axle and hardware)
- 5 in. (127mm) diameter polyurethane wheel
- Sleeve-stye axle bearing
- Optional toe-operated brake mechanism
- Antimicrobial product protection built into tread
- Load rating of 300 lbs. (135kg)
- Temperature range: -20 to 120°F (-29 to 49°C) [continuous]
- Bumpers included
Specifications
5 in. | |
Metro™ MetroMax i™ and Q™ shelving | |
-20 to 120°F | |
Polyurethane | |
Polymer |
12.7 cm | |
300 lb. | |
-49 to 49°C | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title