Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ MetroMax™ iQ Polymer Shelving Accessory, Shelf Ledge, Stackable
2 in. ledges provide a secure lip to secure items during transport or to meet seismic or other safety requirements
$60.00 - $63.00
Specifications
For Use With (Equipment) | Metro™ MetroMax i™ and Q™ shelving |
---|---|
Height (English) | 2 in. |
Height (Metric) | 5 cm |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
17-987-40B
|
Metro™
MXLS242S |
24 in. | 61 cm |
Each for $60.00
|
|
||||
17-987-40A
|
Metro™
MXLS182S |
18 in. | 45.7 cm |
Each for $63.00
|
|
||||
Description
Easily attach with no tools to MetroMax i solid or open grid shelves. Other sizes and styles available.
- Snap on and off quickly
- Easily stacked to contain larger items
- Corrosion proof
- Ships assembled
Specifications
Metro™ MetroMax i™ and Q™ shelving | |
2 in. | |
5 cm | |
Stainless Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title