Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Super Erecta™ Solid Shelving Accessory, Shelf Divider
Keeps shelves orderly
$144.00 - $199.00
Specifications
For Use With (Equipment) | Metro™ Super Erecta™ shelving |
---|---|
Height (English) | 8 in. |
Height (Metric) | 20.3 cm |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Price | Quantity & Availability | ||||
13-451-071
|
Metro™
DD24FS |
24 in. | 61 cm |
Each for $199.00
|
|
||||
13-451-070
|
Metro™
DD18FS |
14 in. | 45.5 cm |
Each for $144.00
|
|
||||
Description
- Stainless steel
- 8 in. high
- Attach with spring clips (included)
Specifications
Metro™ Super Erecta™ shelving | |
8 in. | |
20.3 cm | |
Stainless Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title