Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ qwikTRAK™ Stationary Intermediate Unit Kits
High-density, easy access storage
$673.00 - $1155.00
Specifications
Height (English) | 74 in. |
---|---|
Height (Metric) | 1880 mm |
Includes | 74 in. High stationary posts and connecting hardware |
Product Type | Stationary Intermediate Unit Kit |
Catalog Number | Mfr. No. | For Use With (Equipment) | Material | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Material | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
17-823-705
|
Metro™
BTAC |
Metro™ Super Erecta™, Super Adjustable™ shelving system | Steel | 22.6 lb. | 10.3 kg |
Each for $673.00
|
|
||
17-823-706
|
Metro™
BTAK3 |
Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ shelving system | Steel | 22.6 lb. | 10.3 kg |
Each for $817.00
|
|
||
17-823-709
|
Metro™
BTAX3 |
Metro™ MetroMax i™ and Q™ shelving system | Polymer | 15.7 lb. | 7.1 kg |
Each for $913.00
|
|
||
17-823-707
|
Metro™
BTAS |
Metro™ Super Erecta™, Super Adjustable™ shelving system | Stainless Steel | 22.6 lb. | 10.3 kg |
Each for $1,155.00
|
|
||
Description
QwikTRAK storage systems are designed with a track anchored to the floor which allows easy access to all shelves in an efficient storage space.
- Stationary intermediate unit helps organize storage systems
- 1880mm (74 in.) high posts
For storage with Super Erecta™, Super Erecta Pro™, Super Adjustable™, MetrMax Q™, or MetroMax i™ shelf storage systems
Order Info
Shelves sold separately
Specifications
74 in. | |
1880 mm | |
74 in. High stationary posts and connecting hardware | |
Stationary Intermediate Unit Kit |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title