Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ qwikTRAK™ Stationary End Unit Kits
High-density, easy access storage
$889.00 - $1799.00
Specifications
Height (English) | 74 in. |
---|---|
Height (Metric) | 1880 mm |
Includes | 74 in. High stationary posts and connecting hardware |
Product Type | Stationary End Unit Kit |
Catalog Number | Mfr. No. | For Use With (Equipment) | Material | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Material | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
17-823-704
|
Metro™
BTEX3 |
Metro™ MetroMax i™ and Q™ shelving system | Polymer | 25 lb. | 11.4 kg |
Each for $1,377.00
|
|
||
17-823-702
|
Metro™
BTES |
Metro™ Super Erecta™, Super Adjustable™ shelving system | Stainless Steel | 39.6 lb. | 18 kg |
Each for $1,799.00
|
|
||
17-823-700
|
Metro™
BTEC |
Metro™ Super Erecta™, Super Adjustable™ shelving system | Steel | 39.6 lb. | 18 kg |
Each for $889.00
|
|
||
17-823-701
|
Metro™
BTEK3 |
Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ shelving system | Steel | 39.6 lb. | 18 kg |
Each for $1,112.00
|
|
||
Description
QwikTRAK storage systems are designed with a track anchored to the floor which allows easy access to all shelves in an efficient storage space.
- Stationary end units that are compatible with qwikTRAK storage systems
- 1880mm (74 in.) high
For storage with Super Erecta™, Super Erecta Pro™, Super Adjustable™, MetrMax Q™, or MetroMax i™ shelf storage systems
Order Info
Order one kit per system. Shelves sold separately.
Specifications
74 in. | |
1880 mm | |
74 in. High stationary posts and connecting hardware | |
Stationary End Unit Kit |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title