Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ MetroMax i™ Top-Track Stationary Intermediate Unit Kits
High-density, easy access storage
$1001.00 - $1036.00
Specifications
For Use With (Equipment) | Metro™ MetroMax i™ and Q™ Top-Track™ system |
---|---|
Height (English) | 86 in. |
Height (Metric) | 2185 mm |
Includes | 86 in. Posts, hardware and connecting components |
Product Type | Stationary Intermediate Unit Kit |
Catalog Number | Mfr. No. | Width (English) Shelf | Width (Metric) Shelf | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) Shelf | Width (Metric) Shelf | Price | Quantity & Availability | ||||
17-820-329
|
Metro™
MXTTA18 |
18 in. | 45.7 cm |
Each for $1,001.00
|
|
||||
17-820-331
|
Metro™
MXTTA24 |
24 in. | 61 cm |
Each for $1,036.00
|
|
||||
Description
Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks.
- Stationary intermediate unit helps organize MetroMax i Top-Track storage systems
- Required when the desired length of track exceeds 6405mm (21 ft.)
- 2185mm (86 in.) high posts
Order Info
Shelves are ordered separately.
Specifications
Metro™ MetroMax i™ and Q™ Top-Track™ system | |
2185 mm | |
Stationary Intermediate Unit Kit |
86 in. | |
86 in. Posts, hardware and connecting components |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title