Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Lab Cart Accessory, Vinyl Cover
Protects shelf contents from dust and other airborne contaminants with a Metro Lab Cart Vinyl Cover
$595.50 - $712.50
Specifications
Product Type | Cart Cover |
---|---|
Length (English) | 36 in. |
Length (Metric) | 91.4 cm |
Material | Vinyl |
Width (English) | 18 in. |
Catalog Number | Mfr. No. | Color | Height (English) | Height (Metric) | Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Height (English) | Height (Metric) | Size | Price | Quantity & Availability | ||
13-451-095
|
Metro™
GWCVC41 |
Clear | 35 in. | 88.9 cm | Short |
Each for $615.00
|
|
||
13-451-096
|
Metro™
GWCVC62 |
Clear | 52 in. | 132 cm | Tall |
Each for $712.50
|
|
||
13-451-097
|
Metro™
GWSVC41 |
Blue | 35 in. | 88.9 cm | Short |
Each for $595.50
|
|
||
13-451-098
|
Metro™
GWSVC62 |
Blue | 52 in. | 132 cm | Tall |
Each for $693.00
|
|
||
Description
- Vinyl construction with Velcro closures
- Clear cover allows easy visual access; blue cover provides light obstruction
- Fits 18 x 36 in. (45.7 x 91.4cm) shelving
Specifications
Cart Cover | |
91.4 cm | |
18 in. |
36 in. | |
Vinyl | |
45.7 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title