Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Lab Cart Accessory, Autoclavable Cover
Keep your lab cart clean. Metro Lab Cart Cover is sized to fit Metro autoclavable lab carts.
$1082.00 - $1146.00
Specifications
Product Type | Cart Cover |
---|---|
Height (English) | 33.5 in. |
Height (Metric) | 85.1 cm |
Catalog Number | Mfr. No. | Width (English) | Length (English) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Length (English) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
13-451-089
|
Metro™
LC1824AC |
20 in. | 26 in. | 66 cm | 50.8 cm |
Each for $1,082.00
|
|
||
13-451-090
|
Metro™
LC2436AC |
26 in. | 38 in. | 96.5 cm | 66 cm |
Each for $1,146.00
|
|
||
Description
- Rated for approximately 70 cycles per cover
Specifications
Cart Cover | |
33.5 in. | |
85.1 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title