Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Metal Packed GC Column (fits Agilent, Configuration A), Phase: None, Matrix 50/80 Porapak Q Support
An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column is of a general configuration, and can be carefully bent to fit most instruments.
$257.00 - $364.00
Specifications
Diameter (English) Outer | 0.125 in. |
---|---|
Type | Packed GC |
For Use With (Application) | Gas Chromatography (GC) |
Material | Stainless Steel Column |
Packing Material | Porapak Q |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
11-101-0028
|
MilliporeSigma™ Supelco™
13232U |
1.8 m |
Each for $257.00
|
|
|||||
11-100-5417
|
MilliporeSigma™ Supelco™
13247U |
2.4 m |
Each for $364.00
|
|
|||||
Description
Packed columns made up of stainless steel are basically employed when higher carrier gas flow rates are employed as they can sustain elevated pressure. Stainless steel columns are usually washed with dilute hydrochloric acid, then with water followed by methanol, acetone, methylene dichloride and n-hexane in order to remove any corrosion products and traces of lubricating agentsSpecifications
0.125 in. | |
Gas Chromatography (GC) | |
Porapak Q |
Packed GC | |
Stainless Steel Column | |
2.1 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title