Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Metal Locker Base

Features all-welded, one-section construction with reinforced side panels.
$692.00 - $1766.00
Specifications
Certifications/Compliance | SEFA compliant, MAS Certified Green |
---|---|
Depth (Metric) Exterior | 53.34 cm |
Depth (English) Exterior | 21 in. |
Height (English) Exterior | 31 in. |
Material | Steel |
Catalog Number | Mfr. No. | Width (Metric) Exterior | Description | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (Metric) Exterior | Description | Color | Price | Quantity & Availability | |||
S42675
![]() |
Diversified Spaces™
LB2BK |
45.72 cm | Two vertical lockers; Steel (20 gauge) | Black |
Each for $692.00
|
|
S42676
![]() |
Diversified Spaces™
LB6A3BK |
45.72 cm | Three horizontal lockers; Steel (20 gauge) | Black |
Each for $954.00
|
|
S47371
![]() |
Diversified Spaces™
LB6ABK |
91.44 cm | Six horizontal lockers; Steel (20 gauge) | Black |
Each for $1,438.00
|
|
S47372
![]() |
Diversified Spaces™
LB6BK |
91.44 cm | Six vertical lockers; Steel (20 gauge) | Black |
Each for $1,766.00
|
|
S47373
![]() |
Diversified Spaces™
LBB2BK |
45.72 cm | Two horizontal lockers; Steel (20 gauge) | Black |
Each for $866.00
|
|
S47374
![]() |
Diversified Spaces™
LBB4BK |
91.44 cm | Four horizontal lockers; Steel (20 gauge) | Black |
Each for $1,272.00
|
|
S47377
![]() |
Diversified Spaces™
LBD2 |
91.44 cm | Double door with adjustable shelf; Steel (20 gauge) | Gray |
Each for $1,094.00
|
|
S47378
![]() |
Diversified Spaces™
LBD2BK |
91.44 cm | Double door with adjustable shelf; Steel (20 gauge) | Black |
Each for $1,094.00
|
|
S47375
![]() |
Diversified Spaces™
LBD1 |
45.72 cm | Single door with adjustable shelf; Steel (20 gauge) | Gray | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
S47376
![]() |
Diversified Spaces™
LBD1BK |
45.72 cm | Single door with adjustable shelf; Steel (20 gauge) | Black | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- All-welded, one-section construction with reinforced side panels (20-gauge)
- Locker doors (18-gauge) have air vents, spring hinges, padlock hasp
- Knocked out plug for cylinder lock
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime Warranty
Specifications
SEFA compliant, MAS Certified Green | |
21 in. | |
Steel | |
78.74 cm |
53.34 cm | |
31 in. | |
Locker base | |
Baked Enamel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title