Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Metal Housed Heating Mantles With Control
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Fisherbrand Metal-Housed Heating Mantles with Control minimize damage from spills and allow for maximum heat transfer with minimal risk of flask breakage.
Description
Features:
- Durable, plastic-coated chemical resistant metal housing
- Flexible fiberglass heating element for uniform, even heat
- Built-in power controller
- Adjustable mix/max heating for low/high volume contents
- Thermally insulated and grounded for safety
Certifications
CE, RoHS Compliant
Warranty and Services
1-Year
Specifications
3000mL (101.4oz.) | |
3.9 in. | |
185 mm | |
8.7 in. | |
300 mm | |
Standard 3-prong grounded plug (NEMA 5-15) | |
Durable plastic-coated chemical resistant metal housing | |
300mm | |
450°C (Max.) | |
Heating of boiling & distilling style round bottom flasks |
3000 mL | |
98 mm | |
Round Bottom Flasks | |
220 mm | |
120 V | |
5-foot (1.5m) long power plug | |
650w | |
Metal Housed Heating Mantles With Control | |
101.4 fl. oz. | |
50/60 Hz |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction