Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Metal Detectable Mini Bench Scrapers
For bench top scraping needs.
$10.75 - $11.00
Specifications
Dimensions (L x W x H) | 0.31 x 5.25 x 3.38 in. |
---|---|
Material | Polypropylene, Semi-Ferrous Additive |
Temperature Range (English) | -22°F to +176°F |
Temperature Range (Metric) | -30°C to +80°C |
Weight (English) | 0.12 lb. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-932-306
|
Remco™
6959MD3 |
Blue |
Each for $11.00
|
|
|||||
17-932-308
|
Remco™
6959MD5 |
Gray |
Each for $11.00
|
|
|||||
17-932-329
|
Remco™
6959MD2 |
Green |
Each for $10.75
|
|
|||||
17-932-331
|
Remco™
6959MD4 |
Red |
Each for $10.75
|
|
|||||
Description
- Semi-ferrous additive material in product allows for use in conjunction with metal detectable system
- Lightweight metal detectable plastic is a alternative to stainless steel
- Autoclavable to 250°F/121°C
Specifications
0.31 x 5.25 x 3.38 in. | |
-22°F to +176°F | |
0.12 lb. |
Polypropylene, Semi-Ferrous Additive | |
-30°C to +80°C |
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'
missing translation for 'provideContentCorrection'
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
missing translation for 'productTitle'