Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SI Analytics™ Metal Combination Electrode
For Halogenide Titrations
Supplier: SI Analytics™ 285102413
Specifications
Sensor Silver Cap | |
Plug Head | |
Glass | |
2 M KNO3, 0.001 M KCl | |
Ag/AgCl | |
-5°C to +100°C | |
12 mm |
Chlorinated | |
Platinum Diaphragm | |
Metal Combination Electrode | |
Halogenide Titrations | |
AgCl 62 | |
120 mm | |
4 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction