Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Magid™ Men's TouchMaster Cotton Lisle Inspection Gloves - 14 in.
Click to view available options
Men's
Description
- 100% cotton lisle
- Breathable, lightweight fabric
- Can be worn alone or used as glove liners
- Ideal for general, light-duty inspection
- Cut & sewn pattern
- Ambidextrous
Specifications
Construction | Cut & Sewn |
Coating Material | Uncoated |
Color | White |
Grade | Standard |
Hand | Ambidextrous |
Material | Cotton |
Product Type | Inspection Glove |
Size | Universal |
For Use With (Application) | Light-Duty Inspection |
Gender | Men's |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction