Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bulwark™ Men's Heavyweight 40 cal Flame Resistant Short Coat
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- This heavyweight CAT 4 FR coat provides the ultimate in FR protection with 40 cal/cm&superscript_2; ATPV.
- Hem hits at the thigh for protection without any added bulk, while raglan sleeves and knit cuffs improve comfort and mobility.
- Certifications Level 1: NFPA 70E
- Certifications Level 2: Category 4 Protection
- Primary Closure: Hook and Loop
- Wash Care: Home Wash
- Fabric: Flame resistant, 9 oz. (305 g/m&superscript_2;) Twill, Lined with 9 oz. (305 g/m&superscript_2;) Twill Blend: 88% Cotton/ 12% Nylon
- Features: Thigh length, Flame-resistant hook-and-loop closure, Two-piece raglan sleeves and knit cuff, Double layer stand-up collar
- Product Collection: Electrical Switching
- Protection: ATPV Arc Rating: 40
- Country of Origin: Imported, Made in USA Fabric
- Fit Details: Designed to be worn over other clothing. Fit over work boots.
- Gender: Unisex
- Materials: Cotton/Nylon
- Brand: Bulwark™
Specifications
Size | Large |
Gender | Men's |
Material | Cotton, Nylon |
Color | Navy |
Closure Type | FR Hook and Loop |
Arc Flash Rating | 40 |
Certifications/Compliance | NFPA 70E, CAT 4 |
Collar Type | Double Layer Stand-up Collar |
Cuff Style | Knit |
Disposable | Reusable |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction