Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Cut Pro™ 92723PU HyperMax™ Gloves, Black Polyurethane Coating
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Salt and pepper colored 13-gauge HyperMax™ shell
- Black polyurethane coated palm and fingertips
- Seamless shell is comfortable, cool and easy to wear
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | ANSI Cut 2 |
Cuff Material | HPPE |
Coating Material | Polyurethane |
Color | Black, Multicolored |
Cut Resistance Rating | ANSI A2 |
Material | HPPE |
Product Type | Cut-resistant Gloves |
Size | X-Small |
For Use With (Application) | Assembly Line Production, Contruction, Material Handling |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction