Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Mega Bullet™ Soft Polyurethane Foam Ear Plugs
Click to view available options
Ear plugs; Disposable; Mega Bullet™ Uncorded; NRR 32 dB
Description
- Consistent cellular structure for optimal expansion recovery time for a custom, uniform fit
- Smooth closed cell outer layer prevents debris build-up
- Soft and comfortable PowerSoft™ foam supports all day comfort
- NRR 32 protection
Specifications
Specifications
ANSI S3.1974 | Yes |
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | Oil and gas, Manufacturing, Workshops, Building, Construction, Energy |
High Visibility | Yes |
Packaging Type | Poly bag |
Pairs per Package | 200 pairs/dispenser box |
Plug Material | Polyurethane foam |
Plug Color | Orange |
Noise Reduction Rating (NRR) | 32 dB |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction