Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medline™ Laceration Trays with Comfort Loop Instruments
Time-saving design
Supplier: Medline™ DYNJ03000
Includes:
- One 2-compartment tray
- Five 8-ply 5 × 5cm (2 × 2 in.) Gauze
- Ten 8-ply 10 × 10cm (4 × 4 in.) Gauze
- Two Blue Blotting Towels, 49.5 × 53.3cm (19.5 × 21 in.)
- One Fenestrated Drape
- One Adson Thumb Forceps 1 × 2
- One Comfort Loop Straight Iris Scissors
- One Comfort Loop Curved Mosquito Forceps
- One Comfort Loop Webster Needle Holder
- Two 59mL (2 oz) Medicine Cups
- One 10mL Syringe
- One 18G 3.8cm (1.5 in.) Needle
- One 25G 1.5cm (5/8 in.) Needle
- One 27G 1.2cm (1/2 in.) Needle
Description
- Tray packed full of instruments and supplies for treating lacerations
- Needle holders feature no-snag design for speed and convenience
Specifications
Laceration Tray | |
16 Cs. | |
Yes |
Sterile | |
Tray, gauze, blotting towels, fenestrated drape, thumb forceps, straight iris scissors, curved mosquito forceps, webster needle holder, medicine cups, syringe, needles, comfort loop instruments | |
3.8, 1.5, 1.2 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title