Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medline™ Disposable Patient Capes
Click to view available options
White; L x W: 21 x 30 in.; 100/Cs.
Specifications
Width (Metric) | 76.2 cm |
Width (English) | 30 in. |
Gender | Unisex |
Length (Metric) | 53 cm |
Length (English) | 21 in. |
No. of Pockets | None |
Product Type | General Purpose Gown |
Material | 3-ply Tissue |
Color | White |
Disposable | Single-use |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction