Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Medium Taper Head Cutters
Excelta™ Lazer Line™ medium tapered head cutters have a larger frame than the slim line series allowing them to cut a larger diameter lead and wire.
Supplier: Excelta™ 7144E
Description
- The 7144E Lazer Line™ medium tapered optimum flush cutter has a cutting capacity of 0.005 to 0.042 in. soft wire.
- It is made of carbon tool steel with induction hardened cutting blades to RHC 63-65.
- The CNC machining allows the joint surfaces to be perfect to allow for long life.
- The Anti-Static grips are soft cushioned foam and have a surface resistivity of 10¹0 ohms/sq.
- The dual leaf springs provide smooth action.
Specifications
Long | |
Tapered | |
Carbon Tool Steel | |
Optimum flush |
Carbon Tool-Steel | |
143.75 mm | |
Medium | |
Foam |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction