Learn More
Troemner™ Talboys™ 3-Prong Multipurpose Clamp
Designed to securely hold every type of laboratory glassware and apparatus.
$107.90 - $131.70
Specifications
Type | Clamp |
---|---|
Material | Nickel, Zinc |
For Use With (Application) | Designed to securely hold every type of laboratory Glassware and apparatus |
Description | 3-Prong Multi-Purpose Clamp |
Size | Medium |
Catalog Number | Mfr. No. | Includes | Length (English) Arm | Size (English) Grip | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Length (English) Arm | Size (English) Grip | Price | Quantity & Availability | |||
02-216-206
|
Troemner™
30392202 |
Dual Adjustment | 12 in. | 2.72 in. |
Each for $131.70
|
|
|||
02-216-207
|
Troemner™
30392203 |
Single Adjustment | 5 in. | 2.8 in. |
Each for $107.90
|
|
|||
Description
- Large grip adjustment range
- 3-prong construction
- Single or dual adjust
- Nickel-plated zinc
Long, seamless nickel-plated brass tubing attaches clamp head securely and offers easy positioning in the deepest fume hoods. Clamps are constructed with round extension arms, which allow the clamps to be rotated 360°. Extension arms also allow placement of apparatus at various distances from lab-frames without compromising the integrity of your experiment. Supplied with non-slip vinyl sleeves, and for temperatures above 100°C, fiberglass covers.
Specifications
Clamp | |
Designed to securely hold every type of laboratory Glassware and apparatus | |
Medium |
Nickel, Zinc | |
3-Prong Multi-Purpose Clamp |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.