Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ SafeBasics™ Lab Gowns
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Increased breathability with 3-ply SMS fabric
- Comfortable fit with knitted cuffs and collar
- Front snap closure
- Fluid resistant material
- 10 per bag, 5 bags per case
Specifications
Length (English) | 39.7 in. |
Length (Metric) | 101 cm |
Product Type | Single-use Lab Coat |
Size | Medium |
For Use With (Application) | For protection from cross contamination |
No. of Pockets | 2 |
Gender | Unisex |
Material | SMS |
Color | Sky Blue |
Closure Type | Snaps |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction