Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medical Packaging CytoSoft™ Cytology Brush
Small, smooth brush fibers create a monolayer of cells that enhance interpretation
$419.00 - $525.00
Specifications
Material | Nylon |
---|---|
Length (English) | 8 in. |
Length (Metric) | 20.3 cm |
For Use With (Application) | Used to collect specimens for sexually transmitted disease (STD) testing |
Quantity | 500 Cs. |
Catalog Number | Mfr. No. | Product Type | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Sterility | Price | Quantity & Availability | ||||
22-263357
|
Medical Packaging
CYB1 |
Cytology Brush Pack | Sterile |
Case of 500 for $525.00
|
|
22-263358
|
Medical Packaging
CYB100 |
Cytology Brush | Non-sterile |
Case of 500 for $419.00
|
|
Description
- The CytoSoft nylon brush increases collection of endocervical cells and component material
- Increased cellular yield reduces the liability associated with inadequate specimens and false negative specimens obscured by blood during sampling
Specifications
Nylon | |
20.3 cm | |
500 Cs. |
8 in. | |
Used to collect specimens for sexually transmitted disease (STD) testing |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title