Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Medical Air 50-55 PSI Pipe Marker, Style 4
The B-946 material is printed with weather resistant inks and is particularly suited for applications where weatherability is a key consideration.
Supplier: Brady™ 86331PK
Description
- Style 4 pipe markers measure 1 1/8 x 7 in., comes with four markers per card and fit pipe diameter 3/4 in. to 2 3/8 in.
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
Specifications
Permanent Acrylic | |
Black on Yellow | |
Gloss | |
Vinyl | |
Non-sterile | |
Pipe and Valve Marking | |
8 to 10 Years | |
-40°F to +180°F | |
0.004 in. | |
28.58 x 177.8 mm | |
7 in. | |
0.75 in. |
None | |
Text | |
Label | |
Pipe Marker | |
Medical Air 50-55 PSI | |
English | |
4 Markers/Card, 5 Cards/Pk. | |
-40°C to +82°C | |
0.102 mm | |
1.125 in. | |
177.8 mm | |
19.05 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction