Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medegen High-Density Institutional Trash Can Liners in Rolls
$42.00 - $179.00
Specifications
Product Type | Institutional Trash Can Liner |
---|---|
For Use With (Application) | Hospitals, elder care centers and other institutional settings |
Includes | Star seal, no print |
Material | HDPE |
Catalog Number | Mfr. No. | Capacity (English) | Color | Thickness (English) | Dimensions (L x W) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Color | Thickness (English) | Dimensions (L x W) | Price | Quantity & Availability | ||
14-828-226
|
Medegen
RS242408N |
8 to 10 gal. | Clear | 0.31 mil | 24 x 24 in. (60.9 x 60.9cm) |
Case of 1000 for $103.00
|
|
||
22-045352
|
Medegen
RS242406N |
8 to 10 gal. | Clear | 0.24 mil | 24 x 24 in. (60.9 x 60.9cm) |
Case of 1000 for $171.00
|
|
||
14-828-229
|
Medegen
RS243308N |
12 to 16 gal. | Clear | 0.31 mil | 24 x 33 in. (60.9 x 83.8cm) |
Case of 1000 for $179.00
|
|
||
14-828-241
|
Medegen
RS334016N |
33 gal. | Clear | 0.63 mil | 33 x 40 in. (83.8 x 101.6cm) |
Case of 250 for $42.00
|
|
||
14-828-242
|
Medegen
RS334017N |
33 gal. | Clear | 0.67 mil | 33 x 40 in. (83.8 x 101.6cm) |
Case of 250 for $114.00
|
|
||
14-828-243
|
Medegen
RS334017W |
33 gal. | White | 0.67 mil | 33 x 40 in. (83.8 x 101.6cm) |
Case of 250 for $126.00
|
|
||
Specifications
Institutional Trash Can Liner | |
Hospitals, elder care centers and other institutional settings | |
Star seal, no print | |
HDPE |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title