Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Media/Storage Bottles, Amber
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Description
- Amber color designed to protect light-sensitive contents during transport and storage.
- Autoclavable, with permanent white imprinted graduations and marking spots.
- Included GL45 cap is linerless; both the caps and drip-free rings are made from polypropylene and autoclavable to 140°C.
- Maximum use temperature of bottles is 450°C.
Specifications
Closure Material | Polypropylene |
Closure Size | GL 45 |
Product Type | Media Bottle |
Capacity (Metric) | 250 mL |
Color | Amber |
Material | Borosilicate Glass |
No. per Pack | 10 Pk. |
Quantity | 10 Pk. |
Sterility | Non-sterile |
Closure Included | Yes |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction