Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Media/Storage Bottles
Click to view available options
Capacity:
10,000 mL
100 mL
1000 mL
20,000 mL
250 mL
500 mL
5000 mL
67.62 oz., 2000 mL
Description
- Type 1, GL-45 borosilicate glass is autoclavable
- Permanent white imprinted graduations and marking spots
- Screw thread opening has I.D. of approximately 1.18 in. (30 mm)
- Supplied cap is liner-less
- Cap and drip-free ring are polypropylene
- Autoclavable to 140°C (284°F)
Specifications
Closure Liner | Unlined |
Capacity | 10,000 mL |
Closure Type | Unlined Screw Cap |
Diameter (Metric) | 230 mm |
Closure Material | Polypropylene |
Closure Size | 45 mm |
Through the Closure Dispensing | No |
Height (Metric) | 420 mm |
Width (English) | 9.06 in. |
Product Type | Storage Bottle |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction