Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Media Bottle Starter Pack, Set of 10
Click to view available options
Capacity:
(2) 100 mL (3.38 oz.), (3) 250 mL (8.45 oz.), (3) 500 mL (16.91 oz.), (2) 1000 mL (33.81 oz.)
Graduations:
20 to 80 mL, 50 to 200 mL, 100 to 400 mL, 100 to 900 mL
Description
- Made from low-expansion borosilicate glass with extra-thick walls, this beaker is ideal for tough handling conditions, including mechanized washing.
- Also includes white printed graduations and a marking area.
- Tolerance is approximately ±5%.
Specifications
Closure Type | Screw Cap |
Closure Size | GL 45 |
Through the Closure Dispensing | No |
Diameter (Metric) | 56 mm, 70 mm, 86 mm, 101 mm |
Closure Material | Polypropylene |
For Use With (Equipment) | Stand Alone or with Bottle Top Dispenser |
Product Type | Media Bottle |
Height (Metric) | 100 mm, 138 mm, 175 mm, 225 mm |
Capacity | (2) 100 mL (3.38 oz.), (3) 250 mL (8.45 oz.), (3) 500 mL (16.91 oz.), (2) 1000 mL (33.81 oz.) |
Capacity (Metric) | 2 x 100 mL, 3 x 250 mL, 3 x 500 mL, 2 x 1000 mL |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction