Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique Medi-First™ Non-Aspirin Tablets
For the relief of fever, headache, minor muscular aches, arthritis pain.
$8.50 - $31.50
Specifications
Product Type | Non-Aspirin Pain Reliever |
---|---|
Active Ingredients | Acetaminophen 325 mg |
For Use With (Application) | For pain, ache, and fever relief |
Recommended Age | 12 years and older |
Storage Requirements | 59°F to 86°F (15°C to 30°C) |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-090-798
|
Medique
80333 |
2/Pk., 50/Box |
Each for $8.50
Case of 24 EA for $188.00 |
|
19-090-797
|
Medique
80348 |
2/Pk., 125/Box |
Each for $19.25
Case of 12 EA for $206.00 |
|
19-090-796
|
Medique
80313 |
2/Pk., 250/Box |
Each for $31.50
Case of 12 EA for $345.00 |
|
Description
- Gentler on stomach than aspirin
- Each tablet contains Acetaminophen 325mg
Specifications
Non-Aspirin Pain Reliever | |
For pain, ache, and fever relief | |
59°F to 86°F (15°C to 30°C) |
Acetaminophen 325 mg | |
12 years and older |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title