Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique Medi-First™ Hydrocortisone Anti-Itch Cream
Provides relief from skin irritations, itching and rashes.
$4.25 - $34.00
Specifications
Product Type | Hydrocortisone Anti-itch Cream |
---|---|
Active Ingredients | Hydrocortisone 1% |
For Use With (Application) | Relief from skin irritations, itching and rashes |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-090-831
|
Medique
24369 |
10/Box |
Each for $4.25
Case of 30 EA for $115.00 |
|
19-090-837
|
Medique
21173 |
25/Box |
Each for $8.95
Case of 36 EA for $296.00 |
|
19-090-838
|
Medique
21135 |
144/Box |
Each for $34.00
Case of 12 EA for $371.00 |
|
Description
- Hydrocortisone 1%
- Packaged in 0.9g packets
Specifications
Hydrocortisone Anti-itch Cream | |
Hydrocortisone 1% | |
Relief from skin irritations, itching and rashes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title