Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique Medi-First™ Extra-Strength Non-Aspirin Tablets
For pain and fever relief.
$9.85 - $40.75
Specifications
Product Type | Extra Strength Non-aspirin Tablets |
---|---|
Active Ingredients | Acetaminophen 500 mg |
Recommended Age | 12 years and older |
Storage Requirements | 59°F to 86°F (15°C to 30°C) |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-090-801
|
Medique
80433 |
2/Pk., 50/Box |
Each for $9.85
Case of 24 EA for $217.00 |
|
19-090-800
|
Medique
80448 |
2/Pk., 125/Box |
Each for $21.75
Case of 12 EA for $239.00 |
|
19-090-799
|
Medique
80413 |
2/Pk., 250/Box |
Each for $40.75
Case of 12 EA for $449.00 |
|
Description
- High potency
- Each tablet contains Acetaminophen 500mg
Specifications
Extra Strength Non-aspirin Tablets | |
Acetaminophen 500 mg | |
12 years and older | |
59°F to 86°F (15°C to 30°C) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title