Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique Medi-First™ Cough Drops
With vapor action for temporary relief of cough and dry throat.
$2.46 - $17.25
Specifications
Product Type | Cough Drops |
---|---|
Active Ingredients | Menthol 7.6 mg, Eucalyptus |
Flavor | Cherry |
For Use With (Application) | For temporary relief of coughing and dry throat |
Recommended Age | 12 years and older |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-090-819
|
Medique
81550 |
1/Pk., 50/Box |
Each for $2.46
Case of 24 EA for $139.00 |
|
19-090-809
|
Medique
81525 |
1/Pk., 125/Box |
Each for $17.25
Case of 12 EA for $186.00 |
|
Description
- Cough suppressant
- Each lozenge contains Menthol 7.6mg and eucalyptus
Specifications
Cough Drops | |
Cherry | |
12 years and older |
Menthol 7.6 mg, Eucalyptus | |
For temporary relief of coughing and dry throat | |
59°F to 86°F (15°C to 30°C) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title