Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique Medi-First™ Chewable Antacid Tablets
For fast relief of heartburn, indigestion and sour stomach.
$8.55 - $35.00
Specifications
Product Type | Chewable Antacid Tablets |
---|---|
Active Ingredients | Calcium Carbonate 420 mg |
For Use With (Application) | Fast relief of heartburn, indigestion and sour stomach |
Recommended Age | 12 years and older |
Storage Requirements | 59°F to 86°F (15°C to 30°C) |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-090-807
|
Medique
80233 |
2/Pk., 50/Box |
Each for $8.55
Case of 24 EA for $188.00 |
|
19-090-806
|
Medique
80248 |
2/Pk., 125/Box |
Each for $16.14
Case of 12 EA for $174.70 |
|
19-090-805
|
Medique
80213 |
2/Pk., 250/Box |
Each for $35.00
Case of 12 EA for $379.00 |
|
Description
- Each tablet contains calcium carbonate 420mg
Specifications
Chewable Antacid Tablets | |
Fast relief of heartburn, indigestion and sour stomach | |
59°F to 86°F (15°C to 30°C) |
Calcium Carbonate 420 mg | |
12 years and older |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title