Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Medi-First™ Chemical Burn Kit
First aid kit specifically designed with the right products needed to provide fast treatment to limit the damage caused by chemical burns.
This item is not returnable.
View return policy
Description
- Kit fills subject to change
- Kit contains:
- 1 Adhesive Tape (1/2 in. x 2.5 yd.)
- 2 Ammonia Wipes
- 3 oz. Antiseptic Spray Pump
- 25 g Calgonate for Acid Burns
- Large Cold Pack
- 2 Combine ABD Pads (5 x 9 in.)
- 2 Combine ABD Pads (8 x 10 in.)
- 4 Eye Pads
- 8 oz. Eye Wash
- 6 Sterile Gauze Pads (3 x 3 in.)
- 6 Sterile Gauze Pads (4 x 4 in.)
- Gauze Roll (2 in. x 5 yd.)
- Gauze Roll (3 in. x 5 yd.)
- Disposable Penlight
- 2 Disposable, Powder-free Vinyl Glove Pair, Size: Large
- EMT/Utility Scissors, 7 in.
Specifications
First Aid Kit | |
White | |
Non-sterile |
Emergency First Aid Response | |
Plastic | |
9.19 x 9.19 x 2.75 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction