Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique Medi-First™ Butterfly Closure Bandages
Waterproof adhesive bandages for minor first aid and medical needs.
$21.80 - $30.35
Specifications
Product Type | Waterproof Bandage |
---|---|
Sterility | Sterile |
Quantity | 100 Pk. |
Adhesive | Yes |
Latex Free | Yes |
Catalog Number | Mfr. No. | Style | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Style | Dimensions (L x W) | Price | Quantity & Availability | ||||
19-090-589
|
Medique
60333 |
Butterfly Closure | 0.5 x 2.75 in. |
Each for $30.35
Case of 24 EA for $653.00 |
|
||||
19-090-590
|
Medique
60233 |
Butterfly Closure | 0.4 x 1.8 in. |
Each for $21.80
Case of 12 EA for $234.50 |
|
||||
Description
- Latex-free
- Sterile
Specifications
Waterproof Bandage | |
100 Pk. | |
Yes |
Sterile | |
Yes | |
Butterfly Closure |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title