Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Medi-First™ Basic Fanny Pack First Aid Kit
Portable first aid kit with adjustable belt strap and clips can be worn around the waist, containing basic first aid items to aid in minor first aid emergencies. Meets ANSI Z308.1-2021 Class A.
This item is not returnable.
View return policy
Description
- Kit fills subject to change
- Meets ANSI Z308.1-2021
- Kit contains:
- 16 Adhesive Bandages, (1 x 3 in. Strip)
- 2 Adhesive Bandages, (2 x 3 in. Patch)
- Adhesive Tape, (1/2 in. x 5 yd.)
- 1 Ammonia Wipe
- 10 Antiseptic Wipes
- 10 Burn Cream with Lidocaine
- Burn Dressing (4 x 4 in.)
- Small Cold Pack
- 2 Combine ABD Pads (5 x 9 in.)
- CPR Mask/Breathing Barrier
- 2 Eye Pads
- 1 oz. Eye Wash
- First Aid Handbook
- 3 Gauze Pad (3 x 3 in.)
- Gauze Roll (2 x 5 yd.)
- 10 Hand Sanitizer
- 5 Insect Sting Relief Wipes
- 4 Non-aspirin Tablets, 2/Pk.
- 2 Disposable, Powder-free Exam Glove Pair, Size: Large
- Silver Rescue Blanket, (52 x 84 in.)
- Scissors, 4.5 in.
- Non-sterile Triangular Bandage with Pins
- 10 Triple Antibiotic Ointment
- Tweezers, Plastic, Disposable
Specifications
First Aid Response, OSHA Compliance | |
ANSI Z308.1-2021 | |
Nylon | |
11 x 7 x 3.5 in. |
First Aid Kit | |
Red | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction