Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Medi-First™ 50 Person Plastic ANSI-A First Aid Kit
This 50 person kit provides first aid for up to 50 people, making it ideal for any small office setting. Can be wall mounted for ease of use. Meets ANSI Z308.1-2021 Class A.
This item is not returnable.
View return policy
Description
- Kit fills subject to change
- Meets ANSI Z308.1-2021
- Kit contains:
- 50 Adhesive Bandages (1 x 3 in. Plastic Strips)
- 2 Adhesive Tapes (1/2 in. x 2.5 yd.)
- 5 Alcohol Prep Pads
- 5 Ammonia Wipes
- 10 Antiseptic Wipes
- 12 Aspirin Tablets, 2/Pk.
- 10 Burn Cream with Lidocaine
- Burn Dressing (4 x 4 in.)
- Small Cold Pack
- 2 Combine ABD Pads (5 x 9 in.)
- CPR Mask/Breathing Barrier
- 4 Eye Pads
- 1 oz. Eye Wash
- First Aid Handbook
- 10 Sterile Gauze Pads (3 x 3 in.)
- 4 Sterile Gauze Pad (4 x 4 in.)
- Gauze Roll (2 in. x 5 yd.)
- 10 Hand Sanitizer
- 5 Insect Sting Relief Wipes
- 12 Non-Aspirin Tablets, 2/Pk.
- 2 Disposable, Powder-free Vinyl Glove Pair, Size: Large
- Silver Rescue Blanket (52 x 84 in.)
- Non-sterile Triangular Bandage with Pins
- 10 Triple Antibiotic Ointment
- Tweezers, Disposable
- Wire Scissors 4.5 in.
Specifications
First Aid Response, OSHA Compliance | |
ANSI Z308.1-2021 | |
Plastic | |
13.69 in. x 9.25 x 2.75 in. |
First Aid Kit | |
White | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction