Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Regular Weight String Knit Cotton/Polyester Gloves
Click to view available options
Size:
Small
Large
Description
- 7 Gauge Multi-Colored Recycled String Knit
- Excellent for laundering, and hiding dirt
- Color coded hem for size identification
- Reversible pattern
Specifications
Construction | String Knit |
Coating Material | Uncoated |
Hand | Ambidextrous |
Material | Polycotton |
Product Type | String Knit Gloves |
Size | Small |
Style | Reversible |
Glove Cuff Style | Knit |
Hem Color | Yellow |
Packaging Type | Polybag |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction