Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Squall PVC Rainwear
Click to view available options
072 Coat; Clear; X-Large
Description
- .20mm single layer pvc, clear
- 2 piece suit includes jacket with attached drawstring hood and elastic waist pants
- Jacket features zipper front, cape ventilated back, take up snaps on wrists
- Elastic waist pants feature take up snaps on the ankles
- 3 piece suit includes jacket with detachable drawstring hood and bib pants
- Jacket features snap front, detachable drawstring hood, take up snaps on the wrists
- 2 patch pockets on jacket front
- Bib style pants feature fly front with snap, take up snaps at waist and ankles
Specifications
Color | Clear |
Material | PVC |
No. of Pockets | 2 |
Size | X-Large |
Collar Type | Round |
Construction | 1-ply |
Length (English) | 49 in. |
Length (Metric) | 124.4 cm |
Seam Type | Welded |
Size (English) Chest | 57 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction