Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Ponchos
Click to view available options
Color:
Clear
Orange
Yellow
Material:
PVC
Polyethylene
Size:
50 x 80 in.
52 x 80 in.
Description
- .10mm PVC disposable poncho
- Attached Hood
- Fits easily into tool box, glove compartment, or travel bag
- Available in multiple colors One size fits all
Specifications
Size | 52 x 80 in. |
Material | PVC |
Color | Orange |
Construction | 0.1 mm 1-ply PVC |
Seam Type | Welded |
Disposable | Yes |
Hood Type | Attached |
No. of Pockets | 2 |
For Use With (Application) | Ideal for recreational events such as sporting events, concerts, hunting and fishing and many more |
Weight (English) | 0.5 lb. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction