Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety 24 oz. Cotton Hot Mill Work Gloves
Click to view available options
Large
Description
- 24 oz. cotton canvas construction
- Liner made from recycled materials
- Hot mill, heat resistant work gloves
- Knuckle strap
- 2.5 in. band top
- Straight thumb
Specifications
Coating Material | Uncoated |
Color | Natural |
Material | Polycotton |
Product Type | Hot Mill Gloves |
Size | Large |
For Use With (Application) | Mild Heat Protection |
Glove Cuff Style | Band Top |
Liner Material | Recycled |
Series | 9124K |
Thumb Style | Straight |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction