Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety K3H Magnifier Safety Glasses
Click to view available options
Magnification Power:
+1.50
+2.50
Description
- 1.0, 1.5, 2.0, and 2.5 diopters available
- Black matte finish
- Adjustable, 5 position ratchet action spatula temple
Compliance
Meets ANSI Z87.1-2015 standards.
Specifications
Lens Tint | Gray |
Product Type | Magnifier Safety Glasses, 2.5X |
Frame Color | Black |
Magnification Power | +2.50 |
Lens Material | Polycarbonate |
Frame Material | Nylon |
UV Protection | 0.999 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction